- 28 mm Compatible Pipe Outer Diameter
- Brass Housing Material
- Gold
description
- Leakproof connection that requires no soldering, no threading or sealing.
- Full flow design that is fully resuable. Easily remove and install when and where needed.
- These fittings are very resitant under pressure with very little expansion which provides a dimensionally stable installation.
features
- QUICKLINE model
- S07 Compatible Pipe O.D.: 28 mm
- Push-to-connect fitting
- Release Sleeve: Fibreglass reinforced polyamide composite
- Release Collar: Polyamide
- Gripping Teeth: Stainless steel
- Spacer: Acetal resin
- Seal: Nitrile rubber
| Color | Gold |
| Inlet Size | 1 in |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Housing Material | Brass |
| End B Inlet Thread Gender | Female |
| Connection Type 2 | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679073299 |

