- 15 mm Compatible Pipe Outer Diameter
- Brass Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- QUICKLINE model
- With safety exhaust
- For 15 mm O.D. S07 pipes
- Brass push-to-connect fittings
| Housing Material | Brass |
| Actuation Type | Hand |
| Outlet Size | 15 mm |
| Outlet Connection | Push-to-Connect Fitting |
| Inlet Thread Gender | Female |
| Lockable | Yes |
| Compatible Fluids | Air |
| Air Exhaust Port Thread Gender | Female |
| Exhaust | Yes |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679074012 |

