- 22 mm Compatible Pipe Outer Diameter
- Brass Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- QUICKLINE model
- For 22 mm O.D. S07 pipes
- Brass push-to-connect fittings
| Compatible Fluids | Air |
| Outlet Connection | Push-to-Connect Fitting |
| Lockable | No |
| Exhaust | No |
| Actuation Type | Hand |
| Housing Material | Brass |
| Inlet Thread Gender | Female |
| Outlet Quantity | 1 |
| Outlet Size | 22 mm |
| Finish | Nickel Plated |
| Weight | 0.0 LB |
| EAN or UPC | 774679074050 |

