- 15 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- QUICKLINE model with TOPQUIK quick coupler
- For S07 pipe 15 mm O.D.
- Drain included
- Anodized aluminum manifold
- Composite quick coupler
- Brass push-to-connect fitting
- Ball valve
includes
- Drain
| Outlet Quantity | 1 |
| Inlet Thread Gender | Female |
| Drain Type | Manual |
| Drain | Yes |
| Exhaust | Yes |
| Finish | Anodized |
| Outlet Connection | Quick Coupler |
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679098551 |

