- 28 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- QUICKLINE model with TOPQUIK quick couplers
- For 28 mm O.D. S07 pipe.
- Outlet cap and drain included
- Anodized aluminum manifold
- Composite quick couplers
- Brass push-to-connect fitting
- Quarter-turn ball valve
includes
- Drain
| Drain Type | Manual |
| Color | Black |
| Outlet Connection | Quick Coupler |
| Housing Material | Aluminum |
| Drain | Yes |
| Exhaust | Yes |
| Inlet Thread Gender | Female |
| Finish | Anodized |
| Compatible Fluids | Air |
| Outlet Quantity | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 774679098735 |

