Skip to content Skip to navigation menu
Aluminum 3 Port 1/2 in Wall Manifold

07.470

Aluminum 3 Port 1/2 in Wall Manifold
Item #115047671
  • 1/2 in Outlet Size
  • 3 Outlet Quantity
Aluminum 3 Port 1/2 in Wall Manifold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Outlet Size
  • 3 Outlet Quantity

description

  • Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.

features

  • Anodized aluminum manifold
  • Outlet cap and drain included
  • QUICKLINE model
  • For 15 mm O.D. S07 pipe.
  • Brass push-to-connect fitting

includes

  • Drain
Outlet Connection Threaded
Finish Anodized
Outlet Quantity 3
Outlet Thread Gender Female
Housing Material Aluminum
Inlet Thread Gender Female
Drain Yes
Outlet Size 1/2 in
Compatible Fluids Air
Drain Type Manual
Color Black
Weight 0.0 LB
EAN or UPC 774679074708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison