- 22 mm Compatible Pipe Outer Diameter
- Black
features
- QUICKLINE model
- 5.2 mm opening
| Housing Material | Acetal Copolymer |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679075057 |
| Housing Material | Acetal Copolymer |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679075057 |