- 15 mm, 22 mm, 28 mm Compatible Pipe Outer Diameter
- Black
features
- QUICKLINE model
- For installation with standard profile 1-5/8 by 1-5/8 in.
- For 15, 22 or 28 mm tube
- 316 stainless steel screws
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679075408 |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679075408 |