Skip to content Skip to navigation menu
15 mm, 22 mm, 28 mm, 40 mm, 50 mm Silver Pipe Chamfer for 15 to 50 mm S07

07.574

15 mm, 22 mm, 28 mm, 40 mm, 50 mm Silver Pipe Chamfer for 15 to 50 mm S07
Item #113955285
  • 15 mm, 22 mm, 28 mm, 40 mm, 50 mm Compatible Pipe Outer Diameter
  • Silver
15 mm, 22 mm, 28 mm, 40 mm, 50 mm Silver Pipe Chamfer for 15 to 50 mm S07
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 mm, 22 mm, 28 mm, 40 mm, 50 mm Compatible Pipe Outer Diameter
  • Silver

features

  • QUICKLINE model
Color Silver
Weight 0.0 LB
EAN or UPC 774679069698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison