Skip to content Skip to navigation menu
15 mm OD Automatic Drain

07.602

15 mm OD Automatic Drain
Item #119921621
  • Automatic Drain Type
15 mm OD Automatic Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automatic Drain Type

description

  • QUICKLINE model with MAXDRAIN
  • Brass push-to-connect fitting
  • Mechanical float
  • 400 ml liquid capacity

features

  • QUICKLINE model with MAXDRAIN
  • Brass push-to-connect fitting
  • Mechanical float
  • 400 ml liquid capacity
Trigger Type Mechanical Float
Drain Type Automatic
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679098902
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison