- EPDM Rubber Hose Outer Jacket Material
- 2 in Inner Diameter
- 4 ft Length
description
- Designed to work around obstacles or overcome alignment issues in compressed air piping systems.
- Ideal for connecting a compressor outlet to a compressed air piping system.
- Coating: Oil-resistant synthetic rubber.
- Inner Hose: Heat and oil resistant rubber.
features
- Air inlet connection: 2 (M) NPT
- Maximum inlet pressure: 500 PSI
- Operating temperature: -40 to 100°C
- Minimum static bend radius: 12-1/2 in.
- Synthetic rubber hose with steel wire braid
| Inlet Pressure [Max] | 500 psi |
| Inner Diameter | 2 in |
| Inlet Thread Gender | Male |
| Inlet Size | 2 in |
| Working Length | 4 ft |
| Outlet Size | 2 in |
| Outlet Quantity | 1 |
| Outlet Connection | Threaded |
| Outlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679079277 |

