- 28 mm Compatible Pipe Outer Diameter
- Brass Housing Material
- Gold
description
- Makes drop installation fast and easy.
- Prevents water in the main line from getting into drops.
- Allows installation of drops on new or existing compressed air networks.
features
- QUICKLINE model
- Reduces condensate build-up in the descent pipe
- S07 Compatible Pipe O.D.: 50 mm
- S07 Descent Pipe O.D.: 28 mm
- Screw-type compression and push-to-connect fitting
| Color | Gold |
| Housing Material | Brass |
| Outlet Quantity | 1 |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Outlet Connection | Push-to-Connect Fitting |
| Outlet Size | 1 in, 28 mm |
| Inlet Size | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679011178 |

