- 32 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black
features
- PPS model
- Reduces condensate build-up in the drop leg pipe
- S08 Compatible Pipe O.D.: 32 mm
- Has a Canadian Registration Number (CRN)
- Without drop compression fitting
- Body: 100% Aluminum, EN AB 46100
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Housing Material | Aluminum |
| Outlet Thread Gender | Female |
| Outlet Size | 1/2 in |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Outlet Connection | Threaded |
| Color | Black |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679956936 |

