- 25 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black, Blue
features
- PPS model
- Reduces condensate build-up in the drop leg pipe
- S08 Compatible Pipe O.D.: 50 mm
- S08 Descent Pipe O.D.: 25 mm
- Has a Canadian Registration Number (CRN)
- Connection Type: Compression
- Body and Nut: 100% Aluminum, EN AB 46100
- Gripping Ring: Stainless steel
- Double Lobe Seal: NBR with PTFE coating
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Outlet Quantity | 1 |
| Outlet Size | 25 mm |
| Housing Material | Aluminum |
| Color | Black, Blue |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Outlet Connection | Compression Fitting |
| Weight | 0.0 LB |
| EAN or UPC | 774679957162 |

