- 5.5 m Length
- Blue
description
- Blue is usually associated with compressed air.
- Quick and easy assembly method for all diameters.
- Lightweight pipes, easy to handle, assemble, cut and chamfer.
- UV- and heat-resistant pipes with low coefficient of expansion.
- Extruded aluminum alloy with internal and external titanium treatment to prevent rust formation.
- Smooth interior prevents air turbulence for very low-pressure losses.
- Quality extrusion: seamless manufacturing process, calibrated pipes.
features
- PPS model
- Compatible fluids: Compressed air, industrial vacuum, neutral and inert gases (nitrogen, argon or C02)
- Maximum inlet pressure: 232 PSI
- Operating temperature: -20 to 80°C
- Burst pressure: coefficient of 5:1
- Vacuum level: -28.94 in Hg / -0.98 BAR
- Color: blue RAL 5012
- Rigid extruded aluminum pipe, alloy EN AW 6060 T6
| Length | 5.5 m |
| Inlet Pressure [Max] | 232 psi |
| Temperature [Max] | 80 °F |
| Housing Material | Extruded Aluminum EN AW 6063 T6 |
| Standard | ASME_B31, B31.1, B31.3 |
| External Diameter | 20 mm |
| Temperature [Min] | -4 °F |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679076672 |

