- 5.5 m Length
- Green
description
- Green is usually associated with nitrogen.
- Simple and quick assembly method for all diameters.
- Lightweight tubes, easy to handle, assemble, cut and bevel.
- UV and heat resistant tubes with low expansion coefficient.
- Extruded aluminum alloy with internal and external titanium treatment to prevent rust formation.
- The smooth interior prevents air turbulence for very low pressure losses.
- Quality extrusion: seamless manufacturing process, calibrated tubes.
features
- PPS model
- Compatible fluids: Compressed air, industrial vacuum, neutral and inert gases (nitrogen, argon or C02)
- Maximum inlet pressure: 232 PSI
- Operating temperature: -20 to 80°C
- Burst pressure: coefficient of 5:1
- Vacuum level: -28.94 in Hg / -0.98 BAR
- Color: blue RAL 5012
- Rigid extruded aluminum pipe, alloy EN AW 6060 T6
| Temperature [Max] | 80 °F |
| Length | 5.5 m |
| External Diameter | 20 mm |
| Color | Green |
| Standard | ASME_B31, B31.1, B31.3 |
| Inlet Pressure [Max] | 232 psi |
| Temperature [Min] | -4 °F |
| Housing Material | Extruded Aluminum EN AW 6063 T6 |
| Weight | 0.0 LB |
| EAN or UPC | 774679078621 |

