- 80 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black, Blue, Silver
features
- PPS model
- S08 Compatible Pipe O.D.: 80 mm
- Connection Type: Compression
- Body and Nut: 100% Aluminum, EN AB 46100
- Gripping Ring: Stainless steel
- Double Lobe Seal: NBR with PTFE coating
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Housing Material | Aluminum |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Color | Black, Blue, Silver |
| Inlet Size | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679078928 |

