- 20 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- 3/4 in Inlet Size
description
- Using an innovative single-assembly method, the S08 fittings are made entirely of aluminum.
- A Lubricated double-lobe PTFE-coated blue seal keeps the fittings leak tight even under the hardest conditions.
- The cutting-edge internal grip design incorporates a stainless steel ring with gripping teeth, ensuring remarkable strength, and safety. By securely housing internal components within the fitting, installation is streamlined, preventing component detachment and eliminating reassembly errors.
- Pipe external diameter (mm) and thread fitting NPT sizes (in), maximum working pressure, year of manufacturing, and reference markings for installation can all be found on the fitting.
features
- PPS model
- S08 Compatible Pipe O.D.: 20 mm
- Has a Canadian Registration Number (CRN)
- Connection Type: Compression
- Body and Nut: 100% Aluminum, EN AB 46100
- Gripping Ring: Stainless steel
- Double Lobe Seal: NBR with PTFE coating
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Color | Black, Blue |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Inlet Size | 3/4 in |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679957353 |

