- Aluminum Housing Material
description
- PPS 100 mm (4 in) fittings are based on 3 main principles: tight connections, ease of installation and great modularity of the system.
- Aluminum body.
- Double lobe seal.
features
- PPS model
- S08 Compatible Pipe O.D.: 100 mm
- Has a Canadian Registration Number (CRN)
- Connection Type: Compression
- Body and Nut: 100% Aluminum, EN AB 46100
- Gripping Ring: Stainless steel
- Double Lobe Seal: NBR with PTFE coating
- Maximum Working Pressure: 191 PSI (13 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Compatible Fluids | Air, Neutral and Inert Gases |
| Color | Black, Blue |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679092153 |

