- 100 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
description
- PPS fittings with compact connection have been developed particularly for pipe connection in the compressor room.
- Connecting one to another for any configuration needed.
- Space savers.
- Ideal layout of piping system for compressor rooms.
- Ideal for connecting to an existing compressor, dryer or network, using the universal ANSI flange.
features
- PPS model
- S08 Compatible Pipe O.D.: 100 mm
- Has a Canadian Registration Number (CRN)
- Connection Type: Compression and ASME - DIN universal flanged
- Body and Nut: 100% Aluminum, EN AB 46100
- Gripping Ring: Stainless steel
- Double Lobe Seal: NBR with PTFE coating
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Housing Material | Aluminum |
| Color | Black, Blue |
| Connection Type 2 | ANSI/ISO Flanged |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Weight | 0.0 LB |
| EAN or UPC | 774679092276 |

