- 16 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
| Inlet Thread Gender | Male |
| Outlet Size | 1/2 in |
| Lockable | No |
| Inlet Size | 1/2 in |
| Outlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Housing Material | Aluminum |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679116118 |

