- 16 mm Compatible Pipe Outer Diameter
- Aluminum, Brass Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- PPS model
- With Canadian Registration Number
- For 16 mm O.D. S08 pipe
- Aluminum compression fitting
| Compatible Fluids | Air, Neutral and Inert Gases |
| Housing Material | Aluminum, Brass |
| Actuation Type | Hand |
| Outlet Size | 1/2 in |
| Exhaust | No |
| Lockable | Yes |
| Outlet Thread Gender | Male |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679101930 |

