Skip to content Skip to navigation menu
Aluminum 160 mm Butterfly Ball Valve

08.429

Aluminum 160 mm Butterfly Ball Valve
Item #120874016
  • Butterfly Ball Valve
Aluminum 160 mm Butterfly Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Butterfly Ball Valve

description

  • Ideal for isolating parts of the compressed air piping system.

features

  • PPS model
  • Butterfly handle
  • With Canadian registration number
  • For 160 mm O.D. S08 pipes
  • Aluminum compression fitting
Outlet Quantity 1
Housing Material Aluminum, Brass
Outlet Connection Compression Fitting
Outlet Size 160 mm
Lockable No
Weight 0.0 LB
EAN or UPC 774679116125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison