- 32 mm Compatible Pipe Outer Diameter
- Aluminum, Brass Housing Material
description
- Ideal for isolating parts of the compressed air piping system.
features
- PPS model
- With safety exhaust
- For 32 mm O.D. S08 pipes
- Aluminum compression fitting
| Inlet Thread Gender | Female |
| Outlet Quantity | 1 |
| Actuation Type | Hand |
| Outlet Connection | Compression Fitting |
| Outlet Size | 32 mm |
| Lockable | Yes |
| Housing Material | Aluminum, Brass |
| Exhaust | No |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Weight | 0.0 LB |
| EAN or UPC | 774679958756 |

