- 25 mm Compatible Pipe Outer Diameter
- Series 08 Fitting Inlet Connection Subtype
- 25 mm Outlet Size
description
- Ideal for isolating parts of the compressed air piping system.
features
- PPS model
- High flow rate
- For 25 mm O.D. S08 pipes
- Aluminum compression fitting
| Outlet Size | 25 mm |
| Outlet Connection | Compression Fitting |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Actuation Type | Hand |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679080723 |

