- 1/2 in Outlet Size
- 3 Outlet Quantity
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- PPS model
- For 25 mm O.D. S08 pipe.
- Outlet cap and drain included
- Anodized aluminum manifold
- Aluminum compression fitting
includes
- Drain
| Drain Type | Manual |
| Outlet Connection | Threaded |
| Finish | Anodized |
| Outlet Quantity | 3 |
| Housing Material | Aluminum |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Drain | Yes |
| Outlet Size | 1/2 in |
| Color | Black, Blue |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679074524 |

