- 20 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black, Blue, Gold, Silver
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- PPS model with QUIKSILVER quick couplers
- For 20 mm O.D. S08 pipe.
- Outlet cap and drain included
- Anodized aluminum manifold
- Zinc-plated steel quick couplers
- Aluminum compression fitting
- Ball valve
includes
- Drain
| Finish | Anodized |
| Outlet Quantity | 2 |
| Inlet Thread Gender | Female |
| Drain Type | Manual |
| Drain | Yes |
| Outlet Connection | Quick Coupler |
| Exhaust | Yes |
| Housing Material | Aluminum |
| Compatible Fluids | Air |
| Color | Black, Blue, Gold, Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679074449 |

