- 2 Ways
- Pilot Operation Type
description
- Ideal for isolating hard-to-reach sections of the air network.
- Allows you to open and close the network supply quickly and safely from the ground.
- Ensures personal safety by eliminating all risks associated with working from a height.
- Pilot valve not included.
features
- PPS model
- For 20 mm O.D. S08 pipes
- Compression assembly method
- Rest position: normally closed
- Aluminum valve
| Actuation Type | Pneumatic |
| No. of Positions | 2 |
| Operation Type | Pilot |
| Inlet Thread Gender | Female |
| No. of Ways | 2 |
| Inlet Size | 3/4 in |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679116149 |

