Topring
08.487.04
25 mm 2 Ways 2 Positions Piloted Valve with Programmable Switch Kit
Item #120874023
- 2 Ways
- Pilot Operation Type
description
- Ideal for isolating hard-to-reach sections of the air network.
- Allows you to open and close the network supply quickly and safely from the ground.
- Ensures personal safety by eliminating all risks associated with working from a height.
| Actuation Type | Pneumatic |
| Power Supply | Corded |
| Operation Type | Pilot |
| Trigger Type | Digital Timer |
| No. of Positions | 2 |
| Voltage | 110 VAC |
| No. of Ways | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 774679116194 |
