Skip to content Skip to navigation menu
110 VAC 1/2 in Programmable Switch for Piloted Valve S08

08.487

110 VAC 1/2 in Programmable Switch for Piloted Valve S08
Item #120874020
  • 110 AC Voltage
  • 1/2 in Nominal Diameter
110 VAC 1/2 in Programmable Switch for Piloted Valve S08
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 AC Voltage
  • 1/2 in Nominal Diameter

description

  • To protect piping and equipment from shocks when the piloted valve opens, we recommend installing a flow regulator with a non-return valve on the "Closing Port" line near the control box. This will allow the valve to open gradually in 3 to 5 seconds instead of abruptly in 0.5 seconds.

features

  • PPS model
  • For pneumatic piloted valve S08
Power Supply Corded
Trigger Type Digital Timer
Voltage 110 VAC
Weight 0.0 LB
EAN or UPC 774679116163
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison