Skip to content Skip to navigation menu
16 mm 2 Ways 2 Positions Piloted Valve with Key Switch Kit

08.489.02

16 mm 2 Ways 2 Positions Piloted Valve with Key Switch Kit
Item #120874037
  • 2 Ways
  • Pilot Operation Type
16 mm 2 Ways 2 Positions Piloted Valve with Key Switch Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Ways
  • Pilot Operation Type

description

  • Ideal for isolating hard-to-reach sections of the air network.
  • Allows you to open and close the network supply quickly and safely from the ground.
  • Ensures personal safety by eliminating all risks associated with working from a height.
No. of Positions 2
Operation Type Pilot
Actuation Type Pneumatic
No. of Ways 2
Weight 0.0 LB
EAN or UPC 774679116354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison