- Nylon/Polyamide 12 Hose Outer Jacket Material
- Blue Hose
description
- Used to connect the pneumatic valve to the switch.
features
- 2 x 12 m (40 in.) tubes in a single envelope
| Housing Material | Polyamide/Nylon 12 |
| Length | 12 m |
| Compatible Fluids | Air |
| HOSE COLOR | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 774679092375 |

