- 40 mm, 50 mm, 63 mm, 80 mm, 100 mm Compatible Pipe Outer Diameter
- silver
features
- PPS model
- For installation with standard profile 1-5/8 by 1-5/8 in.
- For 40 to 100 mm tube
- Phillips head bolt
| Color | silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058371 |
| Color | silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679058371 |