Skip to content Skip to navigation menu
63 mm Black Pipe Chamfer for Drill 63 mm S08

08.556

63 mm Black Pipe Chamfer for Drill 63 mm S08
Item #118850028
  • 63 mm Compatible Pipe Outer Diameter
  • Black
63 mm Black Pipe Chamfer for Drill 63 mm S08
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 63 mm Compatible Pipe Outer Diameter
  • Black

features

  • PPS model
Color Black
Weight 0.0 LB
EAN or UPC 774679092481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison