Skip to content Skip to navigation menu
Pipe Spanner Wrench

08.569

Pipe Spanner Wrench
Item #116514167
  • 16 mm, 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, 80 mm Compatible Pipe Outer Diameter
Pipe Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm, 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, 80 mm Compatible Pipe Outer Diameter

features

  • PPS model
Color Blue
Weight 0.0 LB
EAN or UPC 774679074883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison