Skip to content Skip to navigation menu
Torque Wrench

08.574

Torque Wrench
Item #118850032
  • Torque Wrench
Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Torque Wrench

features

  • PPS model
  • Square drive: 3/8
  • Maximum loosening torque (Nm) : 20 to 100
Color Black, Blue, Silver
Weight 0.0 LB
EAN or UPC 774679092528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison