Skip to content Skip to navigation menu
63 mm Black, Silver Pipe Insertion Tool

08.598

63 mm Black, Silver Pipe Insertion Tool
Item #118850036
  • 63 mm Compatible Pipe Outer Diameter
  • Black, Silver
63 mm Black, Silver Pipe Insertion Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 63 mm Compatible Pipe Outer Diameter
  • Black, Silver

description

  • Facilitates tube-fitting.

features

  • PPS model
Color Black, Silver
Weight 0.0 LB
EAN or UPC 774679092566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison