Skip to content Skip to navigation menu
25 mm OD Automatic Drain Assembly

08.607

25 mm OD Automatic Drain Assembly
Item #116514112
  • Automatic Drain Type
25 mm OD Automatic Drain Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automatic Drain Type

description

  • PPS model with AIRFLO
  • Aluminum compression fitting
  • Brass ball valve
  • Strainer
  • drain with mechanical float

features

  • PPS model with AIRFLO
  • Aluminum compression fitting
  • Brass ball valve
  • Strainer
  • Drain with mechanical float
Trigger Type Mechanical Float
Drain Type Automatic
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679959302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison