Skip to content Skip to navigation menu
25 mm OD Automatic Drain

08.612

25 mm OD Automatic Drain
Item #116514116
  • Automatic Drain Type
25 mm OD Automatic Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automatic Drain Type

description

  • PPS model with MAXDRAIN
  • Aluminum compression fitting
  • Mechanical float
  • 400 ml liquid capacity

features

  • PPS model with MAXDRAIN
  • Aluminum compression fitting
  • Mechanical float
  • 400 ml liquid capacity
Compatible Fluids Air
Trigger Type Mechanical Float
Drain Type Automatic
Weight 0.0 LB
EAN or UPC 774679959326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison