Skip to content Skip to navigation menu
25 mm 5 Micron FR Unit and Wall Manifold With 2 Composite Couplers

08.622.03

25 mm 5 Micron FR Unit and Wall Manifold With 2 Composite Couplers
Item #119921709
  • Particulate Filter Type
  • 25 mm Inlet Size
25 mm 5 Micron FR Unit and Wall Manifold With 2 Composite Couplers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Particulate Filter Type
  • 25 mm Inlet Size

description

  • Quick coupler for superior tool performance and two-step disconnect: pressure automatically removed downstream and disconnect performed at zero pressure.

features

  • PPS model with TOPQUIK
  • 5 micron Filter regulator
  • 90° aluminum elbow for S08 25 mm O.D. pipe.
  • Exhaust shut-off valve with high efficiency silencer
  • Semi-automatic drain and pressure gauge
  • Manifold with drain and cap
  • Pipe adapters and wall brackets
Filter Type Particulate
Lockable Yes
Compatible Fluids Air
Air Exhaust Port Thread Gender Female
Exhaust Yes
Drain Type Semi-Automatic
Inlet Size 25 mm
Outlet Quantity 2
Weight 0.0 LB
EAN or UPC 774679099152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison