Superior quality, ATEX certified quick coupler with safe disconnection in just 1 press: pressure automatically eliminated downstream and disconnection carried out at zero pressure.
features
PPS model with TOPQUIK S1
5 micron Filter regulator
90° aluminum elbow for S08 25 mm O.D. pipe.
Exhaust shut-off valve with high efficiency silencer
Semi-automatic drain and pressure gauge
Manifold with drain and cap
Pipe adapters and wall brackets
Outlet Quantity
2
Inlet Size
25 mm
Exhaust
Yes
Drain Type
Semi-Automatic
Lockable
Yes
Air Exhaust Port Thread Gender
Female
Compatible Fluids
Air
Filter Type
Particulate
Weight
0.0 LB
EAN or UPC
774679099169
We're here for you
with Service Centers across the country - We have your back