Superior quality, ATEX certified quick coupler with safe disconnection in just 1 press: pressure automatically eliminated downstream and disconnection carried out at zero pressure.
features
PPS model with TOPQUIK S1
5 micron Filter regulator
90° aluminum elbow for S08 25 mm O.D. pipe.
Exhaust shut-off valve with high efficiency silencer
Semi-automatic drain and pressure gauge
Manifold with drain and cap
Pipe adapters and wall brackets
Drain Type
Semi-Automatic
Air Exhaust Port Thread Gender
Female
Exhaust
Yes
Outlet Quantity
2
Lockable
Yes
Compatible Fluids
Air
Inlet Size
25 mm
Filter Type
Particulate
Weight
0.0 LB
EAN or UPC
774679099176
We're here for you
with Service Centers across the country - We have your back