Skip to content Skip to navigation menu
20 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers

08.631.05

20 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers
Item #119921721
  • Particulate Filter Type
  • 20 mm Inlet Size
20 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Particulate Filter Type
  • 20 mm Inlet Size

description

  • Superior quality, ATEX certified quick coupler with safe disconnection in just 1 press: pressure automatically eliminated downstream and disconnection carried out at zero pressure.

features

  • PPS model with TOPQUIK S1
  • 5 micron Filter regulator and lubricator
  • 90° aluminum elbow for S08 20 mm O.D. pipe.
  • Exhaust shut-off valve with high efficiency silencer
  • Semi-automatic drain and pressure gauge
  • Manifold with drain and cap
  • Pipe adapters and wall brackets
Exhaust Yes
Inlet Size 20 mm
Air Exhaust Port Thread Gender Female
Filter Type Particulate
Drain Type Semi-Automatic
Compatible Fluids Air
Lockable Yes
Outlet Quantity 2
Weight 0.0 LB
EAN or UPC 774679099237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison