Topring
08.631.09
20 mm 5 Micron FRL Unit and Wall Manifold With 2 Steel Couplers Ultraflo
Item #119921724
- Particulate Filter Type
- 20 mm Inlet Size
description
- PPS model with QUIKSILVER2
- 5 micron Filter Regulator and lubricator
- 90° aluminum elbow for S08 20 mm O.D. pipe.
- Exhaust shut-off valve with high efficiency silencer
- Semi-automatic drain and pressure gauge
- Manifold with drain and cap
- Quick coupler in zinc plated steel
- Pipe adapters and wall brackets
features
- PPS model with QUIKSILVER2
- 5 micron Filter regulator and lubricator
- 90° aluminum elbow for S08 20 mm O.D. pipe.
- Exhaust shut-off valve with high efficiency silencer
- Semi-automatic drain and pressure gauge
- Manifold with drain and cap
- Quick coupler in zinc plated steel
- Pipe adapters and wall brackets
| Air Exhaust Port Thread Gender | Female |
| Outlet Quantity | 2 |
| Filter Type | Particulate |
| Drain Type | Semi-Automatic |
| Inlet Size | 20 mm |
| Compatible Fluids | Air |
| Exhaust | Yes |
| Lockable | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 774679102463 |
