Skip to content Skip to navigation menu
25 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers Ultraflo

08.632.07

25 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers Ultraflo
Item #119921727
  • Particulate Filter Type
  • 25 mm Inlet Size
25 mm 5 Micron FRL Unit and Wall Manifold With 2 Composite Couplers Ultraflo
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Particulate Filter Type
  • 25 mm Inlet Size

description

  • Superior quality, ATEX certified quick coupler with safe disconnection in just 1 press: pressure automatically eliminated downstream and disconnection carried out at zero pressure.

features

  • PPS model with TOPQUIK S1
  • 5 micron Filter regulator and lubricator
  • 90° aluminum elbow for S08 25 mm O.D. pipe.
  • Exhaust shut-off valve with high efficiency silencer
  • Semi-automatic drain and pressure gauge
  • Manifold with drain and cap
  • Pipe adapters and wall brackets
Exhaust Yes
Filter Type Particulate
Inlet Size 25 mm
Outlet Quantity 2
Air Exhaust Port Thread Gender Female
Compatible Fluids Air
Drain Type Semi-Automatic
Lockable Yes
Weight 0.0 LB
EAN or UPC 774679099275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison