Skip to content Skip to navigation menu
Composite Mounting Clip

08.704

Composite Mounting Clip
Item #116298411
  • 40 mm Compatible Pipe Outer Diameter
  • Black
Composite Mounting Clip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Compatible Pipe Outer Diameter
  • Black

features

  • PPS model
  • Integral nut for ceiling installation with 3/8 UNC threaded rod
Color Black
Housing Material Composite
Weight 0.0 LB
EAN or UPC 774679078195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison