- 40 mm Compatible Pipe Outer Diameter
- Aluminum Housing Material
- Black
description
- Ideal for quickly creating a new take-off drop without cutting off the compressed air supply to the network.
- The drilling tool easily fits on any standard drill.
- Used to install drop legs to supply workstations on new or existing compressed air systems, their compact and full-flow design are optimized for airflow.
- The accumulation of water in the lower section of the main pipe will not fall through the drop, it will flow to a lower point of the main line toward another drop equipped with a drain for condensate elimination.
- Easy installation with an integrated alignment guide and v-shaped anti-rotation system integrated directly into the saddle tee to prevent pipe rotation during drilling operations.
- Proprietary drilling tools with a stop bumper to prevent accidental perforations of the pipe.
features
- PPS model
- Allows drilling under pressure with a compatible valve
- Reduces condensate build-up in the drop leg pipe
- S08 Compatible Pipe O.D.: 40 mm
- Has a Canadian Registration Number (CRN)
- Without drop compression fitting
- Body: 100% Aluminum, EN AB 46100
- Maximum Working Pressure: 232 PSI (16 BAR)
- Vacuum Level: -28.94 in Hg / -0.98 BAR
- Working Temperature: -20 to 80°C
| Compatible Fluids | Air |
| Color | Black |
| Housing Material | Aluminum |
| Outlet Thread Gender | Female |
| Outlet Size | 1/2 in |
| Outlet Connection | Threaded |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679093501 |

