Skip to content Skip to navigation menu
25 mm S08 Bypass Saddle Tee

08.742

25 mm S08 Bypass Saddle Tee
Item #118850071
  • 25 mm Compatible Pipe Outer Diameter
  • Black
25 mm S08 Bypass Saddle Tee
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Compatible Pipe Outer Diameter
  • Black

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Compatible Fluids Air
Color Black
Weight 0.0 LB
EAN or UPC 774679092795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison