Skip to content Skip to navigation menu
50 mm S08 Bypass Saddle Tee

08.745

50 mm S08 Bypass Saddle Tee
Item #118850074
  • 50 mm Compatible Pipe Outer Diameter
  • Blue
50 mm S08 Bypass Saddle Tee
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Compatible Pipe Outer Diameter
  • Blue

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Color Blue
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679092825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison