Skip to content Skip to navigation menu
40 mm S08 FKM Seal

08.754

40 mm S08 FKM Seal
Item #118850082
  • 40 mm Compatible Pipe Outer Diameter
  • Green
40 mm S08 FKM Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Compatible Pipe Outer Diameter
  • Green

description

  • On request only.
  • Certain conditions apply.
  • High resistance to chemical substances.
  • Mainly requested in the compressor room.

features

  • Replacement parts for PPS series 08 compressed air fittings
  • Has a Canadian Registration Number (CRN)
Compatible Fluids Air
Color Green
Weight 0.0 LB
EAN or UPC 774679092900
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison